Beli tasco brush cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Brush Cutter Blade (Mata Pisau Potong Rumput)
    Mulai

    Rp89.900

    Tasco Brush Cutter Blade (Mata Pisau Potong Rumput)
    atribut:
    • Size (mm): 255x25.4
    • Type: 40T
    • Color: Silver/Chrome
  2. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  3. TIGON Flat Wire Texture Broom Manual Concrete Finishing Tool
    Mulai

    Rp1.599.900

    TIGON Flat Wire Texture Broom Manual Concrete Finishing Tool
    atribut:
    • Material: Aluminium
    • Standard: ISO9001:2015
    • Length (m): 0.914
  4. HiKOKI Angle Drill
    Mulai

    Rp6.599.900

    HiKOKI Angle Drill
    Deskripsi:
    - Right angle drill is tough power for odd angle applications- Low profile for easy access in tight spaces- LightWeight and compact for greater ease of use- Small grip circumference, designed for maximum maneuverability- Contractor grade cast aluminum gear housing adds durability and efficiently dissipates heat- Slide switch design with trigger lock for continuous operation- Removable side handle increases operability and control- Preferred for plumbing and electrical applications
    atribut:
    • Chuck Capacity (mm): 1.5-10
    • Capacity (mm): Steel : 10, Wood : 22
    • Overall Length (mm): 290
    • Input Power (W): 500
    • No Load Speed (rpm): 500-2300
  5. AMPCO Non-Sparking Allen Wrench
    Mulai

    Rp479.900

    AMPCO Non-Sparking Allen Wrench
    Deskripsi:
    -Used for fastening and removing hexagon socket head cap screws and cap screws.-Corrosion-resistant.-Certified by FMRC, a US accreditation organization.
    atribut:
    • Material: Beryllium Copper Alloy
  6. GERBER Axe, Machete, Hook & Wedge
    Mulai

    Rp979.900

    GERBER Axe, Machete, Hook & Wedge
    Deskripsi:
    The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.
    atribut:
    • UNSPSC: 27112001
    • Application: For Chopping Tree Limbs; For Clearing Brush
    • Blade Design: Curved
    • Blade Edge Type: Smooth
    • Blade Finish: Unfinished
    • Grip Material: Rubber
    • Grip Type: Ergonomic
    • Handle Style: Ergonomic
    • Includes Cushioned Grip: No
    • Includes Sheath: Yes
    • Sickle Hook: No
  7. Wipro Mesin Pembengkok Beton
    Mulai

    Rp29.999.900

    Wipro Mesin Pembengkok Beton
    atribut:
    • Phase: 3
    • Bending Speed (rpm): 7
    • Motor Power (V/kW): 380/4
  8. SOG Axe, Machete, Hook & Wedge
    Mulai

    Rp989.900

    SOG Axe, Machete, Hook & Wedge
    Deskripsi:
    Hatchets pair an axe head with a short handle for one-handed use. They are used for smaller wood chopping and splitting tasks.
    atribut:
    • Blade Edge Type: Smooth
    • Handle Color: Black
    • Includes Cushioned Grip: No
    • Includes Sheath: Yes
  9. HiKOKI Bench Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    HiKOKI Bench Drill
    atribut:
    • Capacity (mm): Chuck : 16
    • Laser: ClassII , Maximum Output < 1mW
    • Spindle Taper: JT3
    • Swing (mm): 380
    • Spindle Travel: 85
    • Table Size (mm): 336x336
    • Table Tilt (°): Right or Left 45
    • Dimensions (mm): 279x518
    • Overall Length (mm): 1618
    • Input Power (W): 750
    • No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
  10. Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)
    atribut:
    • Color: Orange
    • Number of Teeth: 2
  11. KYK Brush Cutter Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  12. WESTWARD Machete
    Mulai

    Rp589.900

    WESTWARD Machete
    Deskripsi:
    The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.
    atribut:
    • Application: For Clearing Brush
    • Blade Finish: Painted
    • Product Type: Machete
    • Blade Material: Steel
    • Handle Material: Plastic
    • Non-Sparking: No
    • Blade Design: Straight
    • Cutting Edge Length (inch): 10 1/2
    • Includes: Sheath
    • Overall Length (inch): 17
    • Second Side Blade Edge Type: Serrated
    • Sickle Hook: No
    • Single or Double Edged: Double Edge
    • UNSPSC: 27112001
  13. ORIS Pisau Potong Rumput
    Mulai

    Rp34.900

    ORIS Pisau Potong Rumput
    atribut:
    • Dimensions (mm): 305x90x1.6
  14. KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Mulai

    Rp2.899.900

    KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Deskripsi:
    DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 98mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 1500rpm
    • Horsepower: 0.3hp
    • Workplace Application: Industrial
    • Includes: Chuck Key
    • Part Number: KBE2701425M
  15. KRISBOW Filling Cabinet with Divider (Lemari Arsip)
    Mulai

    Rp3.599.900

    KRISBOW Filling Cabinet with Divider (Lemari Arsip)
    atribut:
    • Outside Dimensions (LxWxH): 312x922x1762
    • Inside Dimension (LxWxH)(mm): 822x310x1140
    • Material: Cold Roll Steel
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Powder Coating Finish (mm): Approx. 0.1
    • Plate Thickness (mm): Approx. 0.6
    • Type of Lock: Standard Lock
    • Type of Top: Flat
  16. CPT National Pisau Potong Rumput
    Mulai

    Rp29.900

    CPT National Pisau Potong Rumput
    atribut:
    • Color: Biru
Daftar Harga tasco brush cutter Terbaru October 2026
Tasco Brush Cutter Blade (Mata Pisau Potong Rumput)Rp89.900
Tasco Brush Cutter (Mesin Potong Rumput)Rp2.399.900
TIGON Flat Wire Texture Broom Manual Concrete Finishing ToolRp1.599.900
SATA Explosion Proof Cold ChiselRp1.199.900
HiKOKI Angle DrillRp6.599.900
AMPCO Non-Sparking Allen WrenchRp479.900
GERBER Axe, Machete, Hook & WedgeRp979.900
Wipro Mesin Pembengkok BetonRp29.999.900
SOG Axe, Machete, Hook & WedgeRp989.900
HiKOKI Bench DrillRp20.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)